Shop All Clevis Pins
Hhip
0.937" Replacement Pin Gage P-7 0.0002 Tolerance
Mfr # 4103-0937
Zoro # G2507838
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.937"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0937
- Zoro # G2507838
- UPC # 769053046204
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.937" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-7 0.0002 Toleranc |
Description
Replacement Pin Gage P-7 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 6PK (38447)
- TAMPER-PRUF SCREWS 2 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490635)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (U70411.025.0225)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04100.075.0300)
- HHIP 0.254" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0254)
- HHIP 0.174" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0174)
- HHIP 90 Piece .011-.100" Minus Class ZZ Pin Gage Set With Handle (4103-3001)
- HHIP 0.126" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0126)
- HHIP 0.865" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0865)
- HHIP 0.779" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0779)
- ZORO SELECT Clevis Pin, Hdlss, 3/16x1 1/32 L, w/2 Rings (WWG-HLPGRR-025)
- Hhip Clevis Pins