Shop All Clevis Pins
Hhip
0.878" Replacement Pin Gage P-6 0.0002 Tolerance
Mfr # 4103-0878
Zoro # G2507253
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.878"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0878
- Zoro # G2507253
- UPC # 769053045610
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.878" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-6 0.0002 Toleranc |
Description
Replacement Pin Gage P-6 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70821)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.359 in Flange Dia., 0.344 in L, Steel, 25 PK (CFH2-1024-085T-25)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Yellow Zinc, 50 PK (2538334)
- ZORO SELECT #10-32 x 5/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0063)
- HHIP .061-.250 Pin Gage Handle (4102-0012)
- HHIP 0.230" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0230)
- HHIP 0.119" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0119)
- HHIP 0.865" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0865)
- HHIP 0.659" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0659)
- HHIP 0.018" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0018)
- ZORO SELECT Clevis Pin, Stl, 5/16x2 1/2 L, PK25 (WWG-CLPZ-243)
- Hhip Clevis Pins