Shop All Clevis Pins
Hhip
0.873" Replacement Pin Gage P-6 0.0002 Tolerance
Mfr # 4103-0873
Zoro # G2507208
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.873"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4103-0873
- Zoro # G2507208
- UPC # 769053045566
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.873" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-6 0.0002 Toleranc |
Description
Replacement Pin Gage P-6 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0500)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01200.037.0200)
- ZORO SELECT M4-0.70 x 45 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD040450-100P1)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66ABSLF200)
- HHIP 190 Piece M1 Plus Pin Gage Set .061-.250 (4101-0111)
- HHIP 0.878" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0878)
- HHIP 0.202" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0202)
- HHIP 0.790" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0790)
- HHIP 0.425" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0425)
- HHIP 0.651" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0651)
- ZORO SELECT Clevis Pin, SS, 3/16x1 1/2 L, PK10 (WWG-CLPS-148)
- Hhip Clevis Pins