Shop All Clevis Pins
Hhip
0.872" Replacement Pin Gage P-6 0.0002 Tolerance
Mfr # 4103-0872
Zoro # G2507183
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.872"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0872
- Zoro # G2507183
- UPC # 769053045559
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.872" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-6 0.0002 Toleranc |
Description
Replacement Pin Gage P-6 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK (U04360.037.0350)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 2-1/4" L, Steel (24292)
- ZORO SELECT Internally-Threaded Stud, 7/16"-20 Thread to 7/16"-20 Thread, 6 in, Aluminum, Plain Finish, Round (LINK43706IA)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 100 PK (U55050.019.0125)
- HHIP 0.413" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0413)
- HHIP 0.985" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0985)
- HHIP .061-.250 Pin Gage Handle (4102-0012)
- HHIP 0.324" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0324)
- HHIP 0.179" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0179)
- HHIP 0.127" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0127)
- ZORO SELECT Clevis Pin, 18-8, 0.250 x1/2 L, PK10 (WWG-CLPS-163)
- Hhip Clevis Pins