Shop All Clevis Pins
Hhip
0.845" Replacement Pin Gage P-6 0.0002 Tolerance
Mfr # 4103-0845
Zoro # G2507007
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.845"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4103-0845
- Zoro # G2507007
- UPC # 769053045283
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.845" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-6 0.0002 Toleranc |
Description
Replacement Pin Gage P-6 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 6x70mm, PK50 (M39100.060.0070)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 5 PK (U55000.062.0550)
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW14114)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- HHIP 90 Piece .011-.100" Minus Class ZZ Pin Gage Set With Handle (4103-3001)
- HHIP 0.933" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0933)
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- HHIP 0.254" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0254)
- HHIP 0.752" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0752)
- HHIP 0.275" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0275)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1 3/4 L, PK25 (WWG-CLP-246)
- Hhip Clevis Pins