Shop All Clevis Pins
Hhip
0.842" Replacement Pin Gage P-6 0.0002 Tolerance
Mfr # 4103-0842
Zoro # G2506937
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.842"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0842
- Zoro # G2506937
- UPC # 769053045252
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.842" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-6 0.0002 Toleranc |
Description
Replacement Pin Gage P-6 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07141.060.0020)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 40 mm Bore Dia. (DHO-40ST PA)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U53462.037.0001)
- PRIME-LINE Sheet Metal Screw Self-Tap Pan Head, Sqr Drive #8 X 1/2in Zinc Plated Steel 50PK (9163796)
- HHIP 0.108" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0108)
- HHIP 0.518" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0518)
- HHIP 250 Piece M2 Plus Pin Gage Set .251-.500 (4101-0112)
- HHIP 0.222" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0222)
- HHIP 0.202" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0202)
- HHIP 0.414" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0414)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0150)
- Hhip Clevis Pins