Shop All Clevis Pins
Hhip
0.799" Replacement Pin Gage P-5 0.0002 Tolerance
Mfr # 4103-0799
Zoro # G2506447
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.799"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0799
- Zoro # G2506447
- UPC # 769053044828
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.799" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-5 0.0002 Toleranc |
Description
Replacement Pin Gage P-5 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360200132Z)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.037.7200)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Galvanized (N2003-4)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Carbon Steel Zinc Plated (U70411.100.0600)
- HHIP 0.495" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0495)
- HHIP 0.229" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0229)
- HHIP 0.414" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0414)
- HHIP .011-.060" Pin Gage Handle (4102-0001)
- HHIP 0.125" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0125)
- HHIP 0.383" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0383)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 3/4x4 1/2 L (WWG-CLP-270)
- Hhip Clevis Pins