Shop All Clevis Pins
Hhip
0.790" Replacement Pin Gage P-5 0.0002 Tolerance
Mfr # 4103-0790
Zoro # G2506273
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.790"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0790
- Zoro # G2506273
- UPC # 769053044736
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.790" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-5 0.0002 Toleranc |
Description
Replacement Pin Gage P-5 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK (U12100.025.0001)
- MIDWEST FASTENER 8mm-1.25 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 1 12PK (31183)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- TITAN FASTENERS M6 x 1.0 x 12mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 100 (BSL06012)
- HHIP 0.651" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0651)
- HHIP 0.207" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0207)
- HHIP 0.261" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0261)
- HHIP 0.413" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0413)
- HHIP 125 Piece M4 Minus Pin Gage Set .626-.750" (4101-0014)
- HHIP 0.425" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0425)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0450)
- Hhip Clevis Pins