Shop All Clevis Pins
Hhip
0.766" Replacement Pin Gage P-5 0.0002 Tolerance
Mfr # 4103-0766
Zoro # G2506106
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.766"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0766
- Zoro # G2506106
- UPC # 769053044491
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.766" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-5 0.0002 Toleranc |
Description
Replacement Pin Gage P-5 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 30 PK (30905)
- MIDWEST FASTENER #10-24 x 2-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36127)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0020240132)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 50 PK (06818)
- HHIP 0.903" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0903)
- HHIP 190 Piece M1 Plus Pin Gage Set .061-.250 (4101-0111)
- HHIP 0.186" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0186)
- HHIP 0.254" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0254)
- HHIP 100 Piece .301-.400" Minus Class ZZ Pin Gage Set With Handle (4103-3007)
- HHIP 0.066" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0066)
- G.L. HUYETT Clevis Pin, Zinc, 0.187x2 In L, PK10 (WWG-CLPUZ-002)
- Hhip Clevis Pins