Shop All Clevis Pins
Hhip
0.752" Replacement Pin Gage P-5 0.0002 Tolerance
Mfr # 4103-0752
Zoro # G2505896
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.752"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0752
- Zoro # G2505896
- UPC # 769053044354
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.752" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-5 0.0002 Toleranc |
Description
Replacement Pin Gage P-5 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1-3/4" Zinc Plated Steel Cotterless Hitch Pins 4PK (67122)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-8.4-C-NI)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 25 PK (Z0448-316)
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK (C-50ST PA)
- HHIP 0.386" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0386)
- HHIP 0.120" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0120)
- HHIP 0.204" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0204)
- HHIP 0.645" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0645)
- HHIP 0.898" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0898)
- HHIP 0.324" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0324)
- HHIP 0.414" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0414)
- Hhip Clevis Pins