Shop All Clevis Pins
Hhip
0.714" Replacement Pin Gage P-4 0.0002 Tolerance
Mfr # 4103-0714
Zoro # G2505668
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.714"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0714
- Zoro # G2505668
- UPC # 769053043975
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.714" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-4 0.0002 Toleranc |
Description
Replacement Pin Gage P-4 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S24)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Brass 20 PK (61936)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3191407V2)
- ZORO SELECT Carriage Bolt, 7/16-14, 1 in., PK50 (U08305.043.0100)
- HHIP 90 Piece .011-.100" Minus Class ZZ Pin Gage Set With Handle (4103-3001)
- HHIP 0.651" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0651)
- HHIP 250 Piece M2 Plus Pin Gage Set .251-.500 (4101-0112)
- HHIP 0.845" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0845)
- HHIP 0.040" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0040)
- HHIP 0.898" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0898)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0275)
- Hhip Clevis Pins