Shop All Clevis Pins
Hhip
0.679" Replacement Pin Gage P-4 0.0002 Tolerance
Mfr # 4103-0679
Zoro # G2505144
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.679"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0679
- Zoro # G2505144
- UPC # 769053043623
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.679" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-4 0.0002 Toleranc |
Description
Replacement Pin Gage P-4 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07040.062.0350)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4677-2520-S-12)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400740)
- WESTWARD Heavy Duty Staples, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (31D030)
- HHIP 0.996" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0996)
- HHIP 0.903" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0903)
- HHIP .833-.916" Pin Gage Handle (4102-0007)
- HHIP 0.031" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0031)
- HHIP 0.127" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0127)
- HHIP 0.237" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0237)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x2 L, PK10 (WWG-CLPZ-211)
- Hhip Clevis Pins