Shop All Clevis Pins
Hhip
0.659" Replacement Pin Gage P-4 0.0002 Tolerance
Mfr # 4103-0659
Zoro # G2504873
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.659"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0659
- Zoro # G2504873
- UPC # 769053043425
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.659" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-4 0.0002 Toleranc |
Description
Replacement Pin Gage P-4 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in Wd, 2 3/64 in Ht, Zinc Plated Steel (UB1-3/8TA)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 1 in Lg, 5 PK (31708)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0010)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 1/2 in L, 10 PK (U04210.075.0750)
- HHIP 0.152" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0152)
- HHIP 0.186" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0186)
- HHIP 0.294" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0294)
- HHIP 440 Piece M1 & M2 .061-.500" Minus Precision Pin Gage Sets (4101-0050)
- HHIP 100 Piece .301-.400" Minus Class ZZ Pin Gage Set With Handle (4103-3007)
- HHIP 0.933" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0933)
- ITW SHAKEPROOF Clevis Pin, 5/16" x 2-3/16", LCS PL (CLP-0312-2187/B)
- Hhip Clevis Pins