Shop All Clevis Pins
Hhip
0.653" Replacement Pin Gage P-4 0.0002 Tolerance
Mfr # 4103-0653
Zoro # G2505056
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.653"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0653
- Zoro # G2505056
- UPC # 769053043364
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.653" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-4 0.0002 Toleranc |
Description
Replacement Pin Gage P-4 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04104.100.0350)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-2500)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Zinc Plated, 26 mm Ht, 2 PK (M01300.330.0001)
- ZORO SELECT #8-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0087)
- HHIP 0.21-1.29mm -.005 55 Piece Pin Gage Set (4101-1011)
- HHIP 0.645" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0645)
- HHIP 190 Piece M1 Plus Pin Gage Set .061-.250 (4101-0111)
- HHIP 0.108" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0108)
- HHIP 0.161" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0161)
- HHIP 0.280" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0280)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0059)
- Hhip Clevis Pins