Shop All Clevis Pins
Hhip
0.651" Replacement Pin Gage P-4 0.0002 Tolerance
Mfr # 4103-0651
Zoro # G2504968
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.651"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0651
- Zoro # G2504968
- UPC # 769053043340
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.651" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-4 0.0002 Toleranc |
Description
Replacement Pin Gage P-4 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #8, 3 in, Zinc Plated Stainless Steel Flat Head Square Drive, 2000 PK (0.FSC08300ZN17)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG350187018712)
- ZORO SELECT Taper Pin, Steel, 8 x 36mm, PK5 (M39012.080.0036)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Stainless Steel Plain, 50 PK (06206-PWR)
- HHIP 0.127" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0127)
- HHIP 0.180" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0180)
- HHIP 0.120" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0120)
- HHIP 0.500" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0500)
- HHIP 0.434" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0434)
- HHIP 0.261" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0261)
- HERITAGE Clevis Pin, 3/4"x2-1/2", Low CSZ, Yellow (CLPY-0750-2500)
- Hhip Clevis Pins