Shop All Clevis Pins
Hhip
0.514" Replacement Pin Gage P-3 0.0002 Tolerance
Mfr # 4103-0514
Zoro # G2503525
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.514"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0514
- Zoro # G2503525
- UPC # 769053041971
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.514" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-3 0.0002 Toleranc |
Description
Replacement Pin Gage P-3 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0050x1 1/8 ID, Pk10 (25226)
- TITAN INDUSTRIAL SUPPLY 5/16 in. Grade 5 Flat Washer-Zinc (T516FWZ5)
- ZORO SELECT Spring Pin, Slot, M3x40mm L, PK10 (5DE26)
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (SCIA-120125-025P)
- HHIP 0.300" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0300)
- HHIP 100 Piece .301-.400" Minus Class ZZ Pin Gage Set With Handle (4103-3007)
- HHIP 0.174" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0174)
- HHIP 0.383" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0383)
- HHIP .501-.625 Pin Gage Handle (4102-0014)
- HHIP .061-.250" Pin Gage Handle (4102-0002)
- ZORO SELECT Clevis Pin, SS, 1/4x1 3/4 L, PK10 (WWG-CLPS-154)
- Hhip Clevis Pins