Shop All Clevis Pins
Hhip
0.510" Replacement Pin Gage P-3 0.0002 Tolerance
Mfr # 4103-0510
Zoro # G2503543
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.510"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4103-0510
- Zoro # G2503543
- UPC # 769053041933
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.510" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-3 0.0002 Toleranc |
Description
Replacement Pin Gage P-3 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07000.016.0250)
- TITAN Aluminum Rivet Assortment, 500 Piece (TIT45228)
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, 20 Degrees, 2000 PK (RH21EAA)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK (U51705.031.0001)
- HHIP 0.108" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0108)
- HHIP 0.937" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0937)
- HHIP 0.125" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0125)
- HHIP 0.21-1.29mm -.005 55 Piece Pin Gage Set (4101-1011)
- HHIP 0.379" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0379)
- HHIP Standard Clevis Pin (4101-0010)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0175)
- Hhip Clevis Pins