Shop All Clevis Pins
Hhip
0.506" Replacement Pin Gage P-3 0.0002 Tolerance
Mfr # 4103-0506
Zoro # G2503595
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.506"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0506
- Zoro # G2503595
- UPC # 769053041896
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.506" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-3 0.0002 Toleranc |
Description
Replacement Pin Gage P-3 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 10 PK (HX08120900-010P2)
- ZORO SELECT Taper Pin, Steel, 8 x 36mm, PK5 (M39012.080.0036)
- METRIC BLUE M6 Socket Head Cap Screw, Alloy Steel, 65 mm Length (UST179765)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 4 PK (78746)
- HHIP .501-.625 Pin Gage Handle (4102-0014)
- HHIP 0.937" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0937)
- HHIP 0.271" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0271)
- HHIP 0.280" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0280)
- HHIP 0.020" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0020)
- HHIP 0.419" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0419)
- CURRENT TOOLS 254 Clevis Pin (254-107)
- Hhip Clevis Pins