Shop All Clevis Pins
Hhip
0.413" Replacement Pin Gage P-2 0.0002 Tolerance
Mfr # 4103-0413
Zoro # G2502588
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.413"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0413
- Zoro # G2502588
- UPC # 769053040967
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.413" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-2 0.0002 Toleranc |
Description
Replacement Pin Gage P-2 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 7Oz Anchor/Screw Asst (41819)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3" L, 316 stainless steel Plain, 50 PK (SWW-3830)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 14mm L., PK100 (M39080.080.0014)
- KEN FORGING Eye Bolt With Shoulder, M16-2.00, 32 mm Shank, 35 mm ID, Steel (M16-A)
- HHIP 0.390" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0390)
- HHIP 0.127" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0127)
- HHIP 0.381" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0381)
- HHIP 0.317" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0317)
- HHIP 0.419" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0419)
- HHIP .011-.060" Pin Gage Handle (4102-0001)
- ITW SHAKEPROOF Clevis Pin 34 x 334 LCS ZC (CLPZ-0750-3750/B)
- Hhip Clevis Pins