Shop All Clevis Pins
Hhip
0.390" Replacement Pin Gage P-2 0.0002 Tolerance
Mfr # 4103-0390
Zoro # G2502308
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.390"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4103-0390
- Zoro # G2502308
- UPC # 769053040738
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.390" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-2 0.0002 Toleranc |
Description
Replacement Pin Gage P-2 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 5 PK (U51060.050.0300)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (LHSIA0370100USA-100BX)
- ZORO SELECT Retaining Washer, #6, 0.198 ID, PK50 (16FWRT006032)
- NORD-LOCK Wedge Lock Washer, For Screw Size 2-1/4 in Steel, Advanced Corrosion Resistance Finish (2885)
- HHIP 0.079" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0079)
- HHIP 0.125" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0125)
- HHIP 0.872" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0872)
- HHIP 0.053" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0053)
- HHIP Standard Clevis Pin (4101-0010)
- HHIP 0.238" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0238)
- ZORO SELECT Precision Clevis Pin 1-1/4 Usable Lg (PIN3015824-BX)
- Hhip Clevis Pins