Shop All Clevis Pins
Hhip
0.386" Replacement Pin Gage P-2 0.0002 Tolerance
Mfr # 4103-0386
Zoro # G2502405
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.386"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0386
- Zoro # G2502405
- UPC # 769053040691
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.386" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-2 0.0002 Toleranc |
Description
Replacement Pin Gage P-2 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 25mm, PK50 (M07820.100.0025)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (932425)
- ZORO SELECT Hex Weld Nut, 7/16"-14, Steel, 3/4 in Wd, 53/64 in Lg, 21/64 in Ht, 25 PK (HS3 71614)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 5 PK (U38200.150.0001)
- HHIP 0.584" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0584)
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- HHIP 0.053" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0053)
- HHIP 0.135" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0135)
- HHIP 0.330" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0330)
- HHIP .833-.916" Pin Gage Handle (4102-0007)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 5/16 In (PI1-6)
- Hhip Clevis Pins