Shop All Clevis Pins
Hhip
0.385" Replacement Pin Gage P-2 0.0002 Tolerance
Mfr # 4103-0385
Zoro # G2502414
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.385"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0385
- Zoro # G2502414
- UPC # 769053040684
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.385" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-2 0.0002 Toleranc |
Description
Replacement Pin Gage P-2 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M6X16)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M20C50KCS)
- DRIV-LOK Groove Pin Type H 300 Series (GPS-0125-0500-H)
- ZORO SELECT Sheet Metal Screw, M5.5 x 18 mm, Yellow Zinc Plated Steel Hex Head External Hex Drive, 50 PK (10693PK)
- HHIP 0.135" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0135)
- HHIP 0.246" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0246)
- HHIP 0.300" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0300)
- HHIP 0.873" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0873)
- HHIP 0.159" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0159)
- HHIP 0.413" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0413)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/4 L, PK10 (WWG-CLPS-152)
- Hhip Clevis Pins