Shop All Clevis Pins
Hhip
0.379" Replacement Pin Gage P-2 0.0002 Tolerance
Mfr # 4103-0379
Zoro # G2502195
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.379"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0379
- Zoro # G2502195
- UPC # 769053040622
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.379" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-2 0.0002 Toleranc |
Description
Replacement Pin Gage P-2 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.080.0020)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/2 in Bore Dia., 25 PK (HO-150ST ZD)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0137)
- PRIME-LINE Socket Head Cap Screw Allen Dr #8-32 X 1-1/2in Grade 18-8 Stainless Steel 10PK (9177571)
- HHIP 0.119" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0119)
- HHIP 0.502" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0502)
- HHIP 0.645" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0645)
- HHIP 0.204" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0204)
- HHIP 0.390" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0390)
- HHIP 125 Piece M4 Minus Pin Gage Set .626-.750" (4101-0014)
- G.L. HUYETT Clevis Pin, Univ, Stl, 1/2x2 L, PK10 (WWG-CLPUZ-026)
- Hhip Clevis Pins