Hhip

0.335" Replacement Pin Gage P-2 0.0002 Tolerance


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Clevis Pin Type Pin
  • Fastener Finish Hardened
  • Pin Dia. 0.335"
  • Fastener Length 2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hhip
  • MFR # 4103-0335
  • Zoro # G2501854
  • UPC #
    769053040189
  • Country of Origin China
  • Category Clevis Pins

Dimensions

Pin Dia. 0.335"
Fastener Length 2"

Details

System of Measurement Inch
Clevis Pin Type Pin
Fastener Finish Hardened
Item Replacement Pin Gage P-2 0.0002 Toleranc

Description

Replacement Pin Gage P-2 0.0002 Toleranc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.