Shop All Micrometers
Hhip
025mm Outside Micrometer
Mfr # 4111-8105
Zoro # G307661215
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4111-8105
- Zoro # G307661215
- UPC # 769053111834
- Country of Origin China
- Category Micrometers
Description
Dasqua Carbide measuring surface Hardness89HRA for longer working life and higher wear resistance Strictly made in accordance with D1N863 Rachet style for smooth and even movement Micrometer screw is precisely ground and the accuracy reaches 0004 Laser inscription and engraving on barrel and thimble with a satin chrome finish Ratchet stop for constant pressure Spindle thread is hardened, ground and lapped for ultimate accuracy Clear graduations are laseretched on satin chrome finish for easy reading Spindle lock Carbide measuring surfaces are ground for longer service life Standards included Fitted case
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/8"-9 (T/A54886)
- CUSTOM BUILDING PRODUCTS 7LB NAT GRY Sand Grout (PBPG097-4)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 4.60mm (47856)
- MILESCRAFT Orbiter Drill Attachment that Rotates 360 degrees (1300)
- HHIP 1-2" / 0.001" Screw Thread Micrometer Kit (4200-0227)
- HHIP 0-1" .0001" Digit Readout Micrometer (4200-0020)
- HHIP 24-28 Interchangeable Anvil Outside Micrometer (4200-0174)
- HHIP 3-4" C-Type Outside Micrometer .0001" (4200-0154)
- HHIP 4" / 100mm 3 Key Electronic Digital Caliper (4100-0029)
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- Hhip Precision Measuring Tools