Shop All Clevis Pins
Hhip
0.21-1.29mm -.005 55 Piece Pin Gage Set
Mfr # 4101-1011
Zoro # G2498668
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.21-1.29 mm
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4101-1011
- Zoro # G2498668
- UPC # 769053036366
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.21-1.29 mm |
Fastener Length | 2" |
Details
System of Measurement | Metric |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Piece Pin Gage Set 55 0.21-1.29Mm,-.005 |
Description
Piece Pin Gage Set 55 0.21-1.29Mm,-.005
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Lock Nut (KM 6)
- MKT FASTENING SZ-B Wedge Anchor, 12 mm Dia., 90 mm L, Steel Zinc Plated, 10 PK (M16110301)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08305.037.0600)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 8 PK (68022)
- HHIP 0.012" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0012)
- HHIP .833-.916" Pin Gage Handle (4102-0007)
- HHIP .061-.250 Pin Gage Handle (4102-0012)
- HHIP 1.30-4.98mm -.005 185 Piece Pin Gage Set (4101-1012)
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- HHIP 0.152" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0152)
- G.L. HUYETT Clevis Pin 1/2 x 6-1/2 LCS ZC (CLPZ-0500-6500)
- Hhip Clevis Pins