Shop All Clevis Pins
Hhip
0.20-1.28mm -.005 55 Piece Pin Gage Set
Mfr # 4101-1010
Zoro # G2498616
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.20-1.28 mm
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4101-1010
- Zoro # G2498616
- UPC # 769053036359
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.20-1.28 mm |
Fastener Length | 2" |
Details
System of Measurement | Metric |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Piece Pin Gage Set 55 0.20-1.28Mm,-.005 |
Description
Piece Pin Gage Set 55 0.20-1.28Mm,-.005
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Shield Retainer Asst, 311 Pc (8609)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 41 mm Bore Dia., 25 PK (M36050.041.0001)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 200 PK (568249)
- FIX-A-THREAD Helical Insert, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (28129)
- HHIP 0.020" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0020)
- HHIP 0.122" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0122)
- HHIP 0.500" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0500)
- HHIP 0.180" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0180)
- HHIP 0.679" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0679)
- HHIP 0.933" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0933)
- ZORO SELECT Clevis Pin, Std, Steel, 0.562x2 In, PK10 (1WGR6)
- Hhip Clevis Pins