Shop All Clevis Pins
Hhip
0.190" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0190
Zoro # G2500393
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.190"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0190
- Zoro # G2500393
- UPC # 769053038735
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.190" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq, 10 PK (WWG-35246)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 (U39000.289.0250)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M10-1.25, M5-0.8, M6-1, M8-1.25 (4937-125)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 46 mm Bore Dia., 25 PK (M36050.046.0001)
- HHIP Standard Clevis Pin (4101-0011)
- HHIP 0.996" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0996)
- HHIP 0.120" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0120)
- HHIP 0.283" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0283)
- HHIP 84 Piece M6 Minus Pin Gage Set .833-.916" (4101-0016)
- HHIP .251-.500" Pin Gage Handle (4102-0003)
- HHIP 0.261" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0261)
- Hhip Clevis Pins