Shop All Clevis Pins
Hhip
0.143" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0143
Zoro # G2499885
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.143"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0143
- Zoro # G2499885
- UPC # 769053038261
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.143" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (54274)
- ZORO SELECT #6-32 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0062)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47120)
- ZORO SELECT #12-24 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0062)
- HHIP 0.646" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0646)
- HHIP 125 Piece M3 Minus Pin Gage Set .501-.625" (4101-0013)
- HHIP 0.873" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0873)
- HHIP 0.514" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0514)
- HHIP 0.390" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0390)
- HHIP 190 Piece M1 Plus Pin Gage Set .061-.250 (4101-0111)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0800)
- Hhip Clevis Pins