Shop All Clevis Pins
Hhip
0.139" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0139
Zoro # G2499919
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.139"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0139
- Zoro # G2499919
- UPC # 769053038223
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.139" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 5 PK (U51000.062.0250)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 50 PK (50535)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 6.50 mm Ht, 100 PK (M01320.080.0001)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07150.016.0018)
- HHIP 0.872" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0872)
- HHIP 0.500" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0500)
- HHIP .061-.250" Pin Gage Handle (4102-0002)
- HHIP 0.985" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0985)
- HHIP 0.238" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0238)
- HHIP 0.125" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0125)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0200)
- Hhip Clevis Pins