Shop All Clevis Pins
Hhip
0.135" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0135
Zoro # G2499867
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.135"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4103-0135
- Zoro # G2499867
- UPC # 769053038186
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.135" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade 2, Plain Finish (17907)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51030.008.0018)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (36308)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07040.037.0275)
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- HHIP 0.497" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0497)
- HHIP 0.502" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0502)
- HHIP 0.125" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0125)
- HHIP 0.018" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0018)
- HHIP 0.328" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0328)
- ZORO SELECT Clevis Pin, Cotterless, 3/16x1-1/2in, PK10 (WWG-CLPCZ-002)
- Hhip Clevis Pins