Shop All Clevis Pins
Hhip
0.127" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0127
Zoro # G2499806
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.127"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0127
- Zoro # G2499806
- UPC # 769053038100
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.127" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 12 ga, Hot Galvanized, Round Head, 30 Degrees (GRP12ZHGH1)
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA11)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77711)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07400.120.0045)
- HHIP 0.497" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0497)
- HHIP Standard Clevis Pin (4101-0010)
- HHIP 0.188" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0188)
- HHIP 0.291" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0291)
- HHIP 0.414" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0414)
- HHIP 0.419" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0419)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x5/8 L, PK25 (WWG-CLP-242)
- Hhip Clevis Pins