Shop All Clevis Pins
Hhip
0.122" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0122
Zoro # G2499709
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.122"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0122
- Zoro # G2499709
- UPC # 769053038056
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.122" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Brass Steel Flat Head Phillips Drive, 50 PK (64121)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 15/64 in Ht, 100 PK (U12422.025.0002)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 2-5/16in Usable Length (packaged pair of 66060) (66061)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 12 PK (39576)
- HHIP 0.659" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0659)
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- HHIP 0.386" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0386)
- HHIP 0.937" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0937)
- HHIP 0.317" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0317)
- HHIP 0.982" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0982)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39798.087.0250)
- Hhip Clevis Pins