Shop All Clevis Pins
Hhip
0.121" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0121
Zoro # G2499718
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.121"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0121
- Zoro # G2499718
- UPC # 769053038049
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.121" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4728-S-12)
- ZORO SELECT 3/4"-16 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12020.075.0001)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 101 PK (55502)
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 5/8 in Length, 5 PK (NAS1351N3-10)
- HHIP 0.379" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0379)
- HHIP 0.878" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0878)
- HHIP 0.119" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0119)
- HHIP Standard Clevis Pin (4101-0011)
- HHIP 0.291" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0291)
- HHIP 0.497" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0497)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1 3/4 L, PK25 (WWG-CLP-246)
- Hhip Clevis Pins