Shop All Clevis Pins
Hhip
0.120" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0120
Zoro # G2499675
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.120"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4103-0120
- Zoro # G2499675
- UPC # 769053038032
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.120" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 25 PK (50NTW)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (07783)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Brass Steel Pan Head Phillips Drive, 35 PK (64152)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 3-1/4 Long Partially Threaded, 10PK (91251A637)
- HHIP 0.321" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0321)
- HHIP 0.125" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0125)
- HHIP 0.026" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0026)
- HHIP 0.294" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0294)
- HHIP 0.21-1.29mm -.005 55 Piece Pin Gage Set (4101-1011)
- HHIP 0.066" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0066)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x2 L, PK25 (WWG-CLPZ-170)
- Hhip Clevis Pins