Shop All Clevis Pins
Hhip
0.119" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0119
Zoro # G2499684
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.119"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4103-0119
- Zoro # G2499684
- UPC # 769053038025
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.119" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK (M04100.270.0180)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05174)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.062.3600)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 238 PK (114ZSDS1)
- HHIP .833-.916" Pin Gage Handle (4102-0007)
- HHIP 0.752" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0752)
- HHIP 0.878" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0878)
- HHIP 0.230" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0230)
- HHIP 0.653" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0653)
- HHIP 0.107" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0107)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0700)
- Hhip Clevis Pins