Shop All Clevis Pins
Hhip
.011-.060" Pin Gage Handle
Mfr # 4102-0001
Zoro # G2498573
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Basic Material Aluminium
- Fastener Finish Powder coated
- Pin Dia. 0.011-0.060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4102-0001
- Zoro # G2498573
- UPC # 769053036830
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.011-0.060" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Basic Material | Aluminium |
Fastener Finish | Powder coated |
Item | Pin Gage Handle .011-.060" |
Description
Pin Gage Handle .011-.060 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #10-32, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (1GNL1)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0075)
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18125)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (U04360.075.0200)
- HHIP 0.837" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0837)
- HHIP 0.079" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0079)
- HHIP 0.243" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0243)
- HHIP 0.204" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0204)
- HHIP 190 Piece M1 Plus Pin Gage Set .061-.250 (4101-0111)
- HHIP 0.238" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0238)
- LOCOLOC 3/8" x 31/32" Locoloc Clevis Pin, Stainless Steel (PI1-8)
- Hhip Clevis Pins