Shop All Clevis Pins
Hhip
0.102" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0102
Zoro # G2499499
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.102"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0102
- Zoro # G2499499
- UPC # 769053037851
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.102" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2 in L, Aluminum Plain, 1/2" Hex W (FC2329-1032-A)
- MIDWEST FASTENER #10-24 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 1 12PK (70777)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 350 PK (1137)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 20 PK (39567)
- HHIP 0.120" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0120)
- HHIP 0.125" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0125)
- HHIP 0.190" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0190)
- HHIP 0.275" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0275)
- HHIP 0.438" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0438)
- HHIP 0.779" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0779)
- HERITAGE Clevis Pin, 3/8" x 4", SS316 PL (CLPS6-0375-4000)
- Hhip Clevis Pins