Shop All Clevis Pins
Hhip
0.100" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0100
Zoro # G4599998
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.100"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0100
- Zoro # G4599998
- UPC # 769053037837
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.100" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0040 In (23130)
- DISCO Hex Nut, M5-0.80, Class 8, Bright Zinc Plated (862PK)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/4 in Steel, Black Oxide Finish (Z9433)
- ZORO SELECT 3/16 X 3/8 Slotted Pin Steel, Plain (SLTP1870375BK)
- HHIP 0.174" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0174)
- HHIP 0.385" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0385)
- HHIP .626-.750 Pin Gage Handle (4102-0015)
- HHIP 0.254" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0254)
- HHIP 0.330" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0330)
- HHIP 0.383" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0383)
- MIDWEST FASTENER 3/8" x 1-3/4" Zinc Plated Steel Single Hole Clevis Pins 4PK (75786)
- Hhip Clevis Pins