Shop All Clevis Pins
Hhip
0.079" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0079
Zoro # G2499465
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.079"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0079
- Zoro # G2499465
- UPC # 769053037622
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.079" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 1 in Hex Ht (41607)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04104.043.0300)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09843)
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 2 PK (931821)
- HHIP 250 Piece M2 Minus Pin Gage Set .251-.500" (4101-0012)
- HHIP 0.135" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0135)
- HHIP 0.121" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0121)
- HHIP 0.077" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0077)
- HHIP 0.291" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0291)
- HHIP 82 Piece M5 Minus Pin Gage Set .751-.832" (4101-0015)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x3 In L (WWG-CLPS-116)
- Hhip Clevis Pins