Shop All Clevis Pins
Hhip
0.077" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0077
Zoro # G2499404
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.077"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4103-0077
- Zoro # G2499404
- UPC # 769053037608
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.077" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (M68D7985A)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Flat Machine Screw, Brass Plated Steel, 100 PK (51205)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK (M01010.120.0030)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91240)
- HHIP 0.317" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0317)
- HHIP 0.997" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0997)
- HHIP 0.502" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0502)
- HHIP 0.222" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0222)
- HHIP Standard Clevis Pin (4101-0010)
- HHIP 0.514" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0514)
- ZORO SELECT Clevis Pin, 18-8, 0.187 x 1 1/4, PK5 (WWG-CLPSBPS-044)
- Hhip Clevis Pins