Shop All Clevis Pins
Hhip
0.066" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0066
Zoro # G2499273
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.066"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0066
- Zoro # G2499273
- UPC # 769053037493
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.066" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 4. in Shaft Dia (SH-400-SS)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 100 PK (05636)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-3CN190)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 20 PK (1527)
- HHIP 0.413" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0413)
- HHIP 0.995" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0995)
- HHIP 0.036" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0036)
- HHIP 0.419" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0419)
- HHIP 0.031" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0031)
- HHIP 0.018" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0018)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x 3 In L (WWG-CLPSBPS-069)
- Hhip Clevis Pins