Shop All Clevis Pins
Hhip
0.053" Replacement Pin Gage P-0 -0.0002 Tolerance
Mfr # 4103-0053
Zoro # G2499167
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.053"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0053
- Zoro # G2499167
- UPC # 769053037363
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.053" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-0 -0.0002 Toleran |
Description
Replacement Pin Gage P-0 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nail, 1 1/2 In L, PK2000 (4NFC7)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01200.075.0275)
- ZORO SELECT #2-56 x 3/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.008.0075)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK (M51050.100.0140)
- HHIP 0.330" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0330)
- HHIP 0.514" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0514)
- HHIP 0.179" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0179)
- HHIP 125 Piece M4 Minus Pin Gage Set .626-.750" (4101-0014)
- HHIP 0.229" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0229)
- HHIP 0.985" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0985)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0125)
- Hhip Clevis Pins