Shop All Clevis Pins
Hhip
0.043" Replacement Pin Gage P-0 -0.0002 Tolerance
Mfr # 4103-0043
Zoro # G2499133
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.043"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0043
- Zoro # G2499133
- UPC # 769053037264
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.043" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-0 -0.0002 Toleran |
Description
Replacement Pin Gage P-0 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2-1/2 in L (A0020320232)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Alloy Steel (WWG600500050012)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0350)
- HHIP Coarse Pitch 132 Piece Helical S.T.I. Master Thread Repair Kit (1011-0055)
- HHIP 0.179" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0179)
- HHIP 0.328" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0328)
- HHIP 0.510" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0510)
- HHIP 0.085" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0085)
- HHIP 0.020" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0020)
- HHIP 0.903" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0903)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.570x3 In, PK5 (WWG-CLPZ-112)
- Hhip Clevis Pins