Shop All Micrometers
Hhip
0-6" 6 Piece Precision Outside Micrometer Set
Mfr # 4200-0011
Zoro # G2498153
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 6"
- Features Microfine Graduations, Carbide Faces, Meets or Exceeds Federal Specificatons
- Spindle Hardened, Precision Ground
- Anvil Hardened, Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4200-0011
- Zoro # G2498153
- UPC # 769053047041
- Country of Origin China
- Category Micrometers
Details
Item | Piece Precision Outside Micrometer Set |
Resolution | 0.0001" |
Range | 0 to 6" |
Features | Microfine Graduations, Carbide Faces, Meets or Exceeds Federal Specificatons |
Includes | (6) Micrometers, (1) Fitted Case, Standards |
Spindle | Hardened, Precision Ground |
Anvil | Hardened, Precision Ground |
Thimble | Ratchet |
Lock Nut Type | Spindle Lock |
Description
Piece Precision Outside Micrometer Set 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Round File, Ergo, 8", Bastard, 25 TPI (1-230-08-1-2)
- WILTON 6" Standard Duty All Terrain Vise with None Base (10010)
- IRWIN 29pc. HSS Gold Oxide 135 Degrees Drill Bit Set (3018002)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 6 in. (M-206)
- HHIP 0-3" 3 Piece Precision Outside Micrometer Set (4200-0010)
- HHIP 0-1" .0001" Micrometer With 6" Throat Depth (4200-0208)
- HHIP 7-8" C-Type Outside Micrometer .0001" (4200-0158)
- HHIP 3-4" C-Type Outside Micrometer .0001" (4200-0154)
- HHIP 0-3" 3 Piece C-Type Micrometer Set (4200-0165)
- HHIP 0-1" C-Type Outside Micrometer .0001" (4200-0150)
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- Hhip Precision Gauges & Accessories