Shop All Micrometers
Hhip
0-3" 3 Piece Precision Outside Micrometer Set
Mfr # 4200-0010
Zoro # G2498169
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 3"
- Features Microfine Graduations, Carbide Faces, Meets or Exceeds Federal Specificatons
- Spindle Hardened, Precision Ground
- Anvil Hardened, Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4200-0010
- Zoro # G2498169
- UPC # 769053047034
- Country of Origin China
- Category Micrometers
Details
Item | Piece Precision Outside Micrometer Set |
Resolution | 0.0001" |
Range | 0 to 3" |
Features | Microfine Graduations, Carbide Faces, Meets or Exceeds Federal Specificatons |
Includes | (3) Micrometers, (1) Fitted Case, Standards |
Spindle | Hardened, Precision Ground |
Anvil | Hardened, Precision Ground |
Thimble | Ratchet |
Lock Nut Type | Spindle Lock |
Description
Piece Precision Outside Micrometer Set 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-7/8 (MHSTK62)
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A-TT)
- RIDGID Head- Assembly S18 (18368)
- HOUGEN RotaLoc Plus Master Kit (17808)
- HHIP 0-6" 6 Piece Precision Outside Micrometer Set (4200-0011)
- HHIP 4-5" C-Type Outside Micrometer .0001" (4200-0155)
- HHIP 0-1" Precision Blade Outside Micrometer (4200-0251)
- HHIP 0-1" / 0.001" Screw Thread Micrometer Kit (4200-0226)
- HHIP 8" / 200mm 4-Key Digital Electronic Caliper (4100-3008)
- HHIP 0-3" 3 Piece C-Type Micrometer Set (4200-0165)
- MITUTOYO Micrometer, In, Ext Rod, 2 ft.-20 ft./.01mm (137-218)
- Hhip Precision Measuring Tools