Shop All Micrometers
Hhip
0-25mm Metric Outside Micrometer
Mfr # 4200-1025
Zoro # G2498038
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Features Carbide Faces, Micro Fine Graduations, Hardened and Precision Ground Anvil Spindle Thread with Microlap Finish on Ends
- Includes (1) Fitted Case, Standards
- Spindle Hardened, Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4200-1025
- Zoro # G2498038
- UPC # 769053047782
- Country of Origin China
- Category Micrometers
Details
Item | Metric Outside Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Carbide Faces, Micro Fine Graduations, Hardened and Precision Ground Anvil Spindle Thread with Microlap Finish on Ends |
Includes | (1) Fitted Case, Standards |
Spindle | Hardened, Precision Ground |
Anvil | Hardened, Precision Ground |
Thimble | Ratchet |
Lock Nut Type | Spindle Lock |
Description
Metric Outside Micrometer 0-25Mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24017)
- MAYHEW Pilot Punch, Black, 7/16 in Tip, 5/8 x 6 in (25010)
- ZORO SELECT Hanger Vibration Isolator, 10 to 35 lb. (48PW75)
- WARWOOD TOOL 54 Warehouse Loading Bar (17610)
- HHIP 7-8" C-Type Outside Micrometer .0001" (4200-0158)
- HHIP 60"/1500mm Long Digital Electronic Caliper Jaw Length 5.25" (4100-0037)
- HHIP 2-3" / 0.001" Screw Thread Micrometer Kit (4200-0228)
- HHIP 12-16 Interchangeable Anvil Outside Micrometer (4200-0171)
- HHIP 24-28 Interchangeable Anvil Outside Micrometer (4200-0174)
- HHIP 6"/150mm Splash-Proof Digimatic Caliper (4100-2806)
- HHIP 0-1" Precision Outside Micrometer (4200-0001)
- Hhip Precision Gauges & Accessories