Shop All Micrometers
Hhip
0-1"/0-25mm Electronic Screw Thread Micrometer
Mfr # 4200-0361
Zoro # G2497898
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"
- Range 0 to 1"
- Operation Electronic
- Includes (1) Fitted Case, (1) Cable for RS232 Output
- Spindle Non-Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4200-0361
- Zoro # G2497898
- UPC # 769053047690
- Country of Origin China
- Category Micrometers
Details
Item | Screw Thread Micrometer Kit |
Resolution | 0.00005" |
Range | 0 to 1" |
Operation | Electronic |
Includes | (1) Fitted Case, (1) Cable for RS232 Output |
Spindle | Non-Rotating |
Anvil | V-Shaped, Knife Edged |
Thimble | Ratchet |
Description
Electronic Screw Thread Micrometer 0-1 In./
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Trowel Comfortgel Grip (CT 3314)
- DRILL AMERICA 3/4" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/4)
- VEGA Ball-End Hex, 5 mm Bit x 3 in (175BP050A)
- SUNEX 5-Piece 3/4" Drive SAE Hex Impact Socket Set (4506)
- HHIP 4" / 100mm 3 Key Electronic Digital Caliper (4100-0029)
- HHIP 0-6" 6 Piece C-Type Micrometer Set (4200-0166)
- HHIP 1" / 25mm IP65 Electronic Micrometer With Absolute SPC (4209-0010)
- HHIP 8" / 200mm 4-Key Digital Electronic Caliper (4100-3008)
- HHIP 6" / 150mm 4-Key Digital Electronic Caliper (4100-3006)
- HHIP 24-28 Interchangeable Anvil Outside Micrometer (4200-0174)
- MITUTOYO Indicating Micrometer, 0-25mm (510-141)
- Hhip Micrometers