Shop All Micrometers
Hhip
0-1" C-Type Outside Micrometer .0001"
Mfr # 4200-0150
Zoro # G2497749
$29.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Hardened and Precision Ground Anvil Spindle Thread with Microlap Finish on Ends, Carbide Tipped Faces
- Includes (1) Fitted Case
- Spindle Hardened, Precision Ground
- Anvil Hardened, Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4200-0150
- Zoro # G2497749
- UPC # 769053047140
- Country of Origin China
- Category Micrometers
Details
Item | C Shape Frame Outside Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Hardened and Precision Ground Anvil Spindle Thread with Microlap Finish on Ends, Carbide Tipped Faces |
Includes | (1) Fitted Case |
Spindle | Hardened, Precision Ground |
Anvil | Hardened, Precision Ground |
Thimble | Ratchet |
Lock Nut Type | Positive Locking Clamp |
Description
C-Type Outside Micrometer .0001 In. 0-1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Air-Tip Flexible Long Reach Crevice Tool (49-90-2030)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- DOMINATOR Carbon Scraper Set, 1/2, 3/4, 1, 1-1/2", 4Pc. (60004)
- AVEN Tweezers, Gp Square End, 3-1/2" (18485)
- HHIP 7-8" C-Type Outside Micrometer .0001" (4200-0158)
- HHIP 4-5" C-Type Outside Micrometer .0001" (4200-0155)
- HHIP 3-4" C-Type Outside Micrometer .0001" (4200-0154)
- HHIP 12-16 Interchangeable Anvil Outside Micrometer (4200-0171)
- HHIP 12" / 300mm 3 Key Electronic Digital Caliper (4100-0032)
- HHIP 6-12" 6 Piece C-Type Micrometer Set (4200-0167)
- STARRETT Outside Micrometer w/SLC, 1", Ratchet (T230XRL W/SLC)
- Hhip Micrometers & Sets