Shop All Micrometers
Hhip
0-1" .0001" Micrometer With 6" Throat Depth
Mfr # 4200-0208
Zoro # G2498065
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Ratchet Stop Thimble for Exact and Repetitive Reading, Carbide Tipped Measuring Faces, For Taking Accurate Measurments of Steel and Plastic Sheets and Plates wherever There is a Deep Depth
- Thimble Ratchet
- Lock Nut Type Positive Locking Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4200-0208
- Zoro # G2498065
- UPC # 769053047379
- Country of Origin China
- Category Micrometers
Details
Item | Deep Throat Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Ratchet Stop Thimble for Exact and Repetitive Reading, Carbide Tipped Measuring Faces, For Taking Accurate Measurments of Steel and Plastic Sheets and Plates wherever There is a Deep Depth |
Thimble | Ratchet |
Lock Nut Type | Positive Locking Clamp |
Description
Micrometer w/6 In. Throat Depth 0-1 In.,.00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 13/64 (C10609)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #77 (46747)
- DRILL AMERICA 9/16" HSS Black Oxide Jobber Length Drill Bit (DWDN9/16)
- GATOR TOOLS Gator Tools 36" RE Hand/Curb Darby (GF10103)
- HHIP 4-20" 6 Piece Inside Micrometer Set (4200-0332)
- HHIP 60"/1500mm Long Digital Electronic Caliper Jaw Length 5.25" (4100-0037)
- HHIP 12"/300mm/Fraction Electronic Caliper (4100-3512)
- HHIP 6" / 150mm 4-Key Digital Electronic Caliper (4100-3006)
- HHIP 0-3" 3 Piece C-Type Micrometer Set (4200-0165)
- HHIP 0-6" 6 Piece Precision Outside Micrometer Set (4200-0011)
- MITUTOYO DIG HOLTEST (.35"-.425") (468-262)
- Hhip Micrometers & Sets